Beli karet anti slip di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Lakban Anti Slip Outdoor (Selotip)Deskripsi:Use:Indoor and outdoor stairs of buidlings and factories Scaffolding of construction site in high places Floor of the building entrances and around the machine.atribut:
- Abrasive Type: Silicon Carbide, Aluminium Oxide
- Adhesive: Acrylic
- Adhesive Force (N/25mm): 20
- Base Material: Aluminium Foil
- Tape Thickness (mm): 0.8
- Tensile Strength (N/25mm): 147
- UNO Lemari Arsip Classic Seriesatribut:
- Top Table Thickness (mm): 25
- monotaro Lakban Anti Slip Outdoor (Selotip)Deskripsi:Produk ini juga sering disebut dengan Safety Walk Tapeatribut:
- Tape Width (mm): 50
- Tape Length (m): 5
- Abrasive Type: Mineral Particles (Aluminium Oxide)
- Adhesive Power (g/25mm): 1500
- Base Material: Aluminium Foil
- Durability (years): about 1 to 1.5 (standard)
- Extensibility (%): 25
- Operating Temperature Range (°C): - 5 to 50
- Specification: Both indoor and outdoor use.
- Tape Thickness (mm): 1.55 (± 0.3)
- Tensile Strength (kgf/25mm): 6
- Type: For Rugged Surfaces, Checkered Sheet Steels (Checker Plates)
- monotaro Keset Karet LubangDeskripsi:Produk ini juga sering disebut dengan Keset Karetatribut:
- Color: black
- Material: Regenerated rubber
- Hole Diameter (phi mm): About 25
- Thickness (mm): 11
- Dimensions (mm): 910x1520
- Boston Ring Mat Interlockatribut:
- Size (cm): 90x90
- Thickness (mm): 7
- Material: Nylon
- Color : Black
- PROPAN Lem EpoxyDeskripsi:PROPAN EPOXY BONDPROPAN LEM EPOXY NON-SAGGING adalah lem epoxy serba guna yang terdiri dari resin dan hardener, yang cocok digunakan untuk merekatkan berbagai substrat kayu, besi, beton, dll.atribut:
- Color: Yellow
- Type: Two Component Solvent Free Epoxy Adhesive
- Specific Gravity: 1.34 ±0.04
- Flash Point (°C): 253
- Application Condition (°C): 25-35 (60-70% RH)
- Application Method: Spatula, Scapper
- Application Viscosity: Ready for Use
- Coating Amount Wet (g/m²): 500 (Or As Necessary)
- Drying Time Full Strength 30°C (hour): 3-4
- Drying Time Setting Time 30°C (minute): 60-90
- Drying Time Working Time 30°C (minute): 20-30
- Mixing Ratio by Weight: Comp A:B=1:1 w/w
- Storage Stability: One Year In Cool And Dry Storage (Above Freezing Point) And In Original Unopened Box
- SubstRate: Wood, Concrete, Stone, Steel
- BOLD STEP Antislip Stair Tread Cover & Nosing (Pengaman Anak Tangga)Deskripsi:Disc tumbler keyed cam locks have a row of discs inside that must be aligned with the correct key to open. They're harder to pick than pin tumbler keyed cam locks because they require specialized tools to break in. These cam locks install in furniture to protect the contents from theft or unauthorized use.atribut:
- UNSPSC: 30161908
- ADA Compliant: Yes
- Color: Black/Yellow
- Depth (inch): 7-1/2
- Edge Style: Beveled
- Includes: Tapcon Screws
- Indoor/Outdoor: Indoor; Outdoor
- Installation Equipment Included: Yes
- Installation Method: Adhesive and Fasteners
- Manufacturer Part Number: 407NT20048102
- Material: Aluminium
- Nose Height (inch): 1-1/4
- Nose Style: Square
- Product Type: Anti-Slip Stair Tread
- Series: BOLD STEP
- Standards: OSHA
- Sub Brand: Renovtion Stair Tread
- Surface Design: Double-Strip Grit
- Thickness (inch): 3/16
- Two Stage Installation: No
- Visibility Features: Glow-in-the-Dark
- Width (inch): 48
- Non Brand Karet Pelindung Siku Sudut TiangDeskripsi:Karet bumper pelindung siku tiang atau sudut dinding/pelindung bangunan dari resiko kerusakan akibat benturan benda keras seperti kendaraan.Warna Hitam dan dilengkapi garis reflektif kuning Menyala waktu gelap sehingga tetap terlihat jelas meskipun gelap.Karet kualitas Tinggi dan Elastis.
- 3M Lakban Anti Slip Safety Walk Tipe A (Lakban Anti Slip/Anti Licin)atribut:
- Adhesive Strength (N/mm): 36/25
- Tensile Strength (N/mm): 300/25 (longitudinal)
- Applicable primer: EC1368NT 1L, EC1368NT 18L
- Abrasive: Mineral particles
- Adhesive: Rubber
- Base Material: Aluminium Foil
- Main application: Anti-slip function
- Thickness (mm): 0.8
- TRUSCO Rubber Non-slip Sheetatribut:
- Color: Black
- Thickness (mm): 1
- Finishing Material: EPDM Rubber
- TRUSCO Rubber Mat (Keset Karet)Deskripsi:- Rubber mat that is effective when used as a safety measure and for fatigue reduction in kitchen and factory where much oil and water are present. - Made of oil resistant synthetic rubber and has excellent durability. - For indoor use.
- monotaro.id Lakban Anti Slip Safety Walk (Selotip)Deskripsi:monotaro.id safety walk atau yang sering disebut sebagai anti slip tape atau lakban anti licin tersedia dengan ukuran lebar 5 cm dan panjang 5 meter. Memiliki berbagai pilihan warna yang dapat disesuaikan dengan kebutuhan customer. Adapun piihan warnanya adalah kuning - hitam, hitam, kuning, merah, abu abu, putih/ clear, orange, hiau, biru, dan merah putih. Item ini cocok digunakan di tangga untuk menghindari slip atau terpeleset ketika menaiki/menuruni tangga. Dalam proses pemasangannya, pastikan medianya bersih dan kering untuk penggunaan item ini secara optimal.atribut:
- Length (m): 5
- Width (cm): 5
- KRISBOW Lakban Anti Slip (Selotip)Deskripsi:ANTI SLIP TAPE 2INX20M SRST1 BLK- Suitable for all smooth surface, painted Wood, Tile, Concrete, Glass, Lamiate, Plastic, Metal, Polished Stone- Easy to use- Abrasive surface- Strong adhesive- Easy to install- Durableatribut:
- Dimensions (cmxm): 5x20
- Type: ANTI SLIP TAPE
- Color: Black
- UNO Lemari Arsip Pendek Classic Seriesatribut:
- Top Table Thickness (mm): 25
- 3M Lakban Anti Slip Safety Walk Tipe SB (Lakban Anti Slip/Anti Licin)atribut:
- Durability (years): Approx. 2 to 2.5
- Adhesion Strength (N/25mm): 23
- Tensile Strength (N/10mm): 114
- Adhesive Strength (N/10mm): 9.2
- Adhesive: Rubber type
- Tape Length (m): 5
- Base Material: Plastic film
- Type of Abrasive Grain: Mineral particles
- Tensile Strength (N/25mm): 285
- Remark: For plane
- Adhesive Force (N/mm): 9.2/10; 23/25
- Feature: Water and oil resistant
- Main application: Anti-slip function
- Where to Use: For indoor use
- TRUSCO Fluorescent Anti-Slip Tape (Outdoor)Deskripsi:For outdoor use.(Places require waring something on foot)atribut:
- Color: Yellow/Black (Zebra)
- Abrasive Type: Aluminium Oxide
- Adhesive Force (N/25mm): 15
- Base Material: Resin Finished Cloth
- Tape Length (m): 3
- Tape Thickness (mm): 0.85
- Tensile Strength (N/25mm): 740
- Applications: For Outdoor Use.(Places Require Waring Something on Foot)
- Purpose of Use: For outdoor (overall walking place except bare feet)
- TaffPACK Lakban Anti Slip Safety GripDeskripsi:Kecelakaan akibat terpeleset di area licin bisa dihindari dengan TaffPACK lakban tape safety grip anti slip. Didesain dengan permukaan kasar yang memberikan traksi kuat dan daya rekat tinggi, lakban ini mampu memberikan perlindungan optimal di berbagai area yang rawan terpeleset. Baik digunakan di area basah, tangga, atau jalur industri, TaffPACK menghadirkan solusi efektif untuk keamanan dan kenyamanan di lingkungan kerja atau rumah.Rincian yang Anda dapatkan untuk pembelian produk ini: 1 x TaffPACK Lakban Tape Safety Grip Anti Slip Strong Tractionatribut:
- Material: PVC and Silica Sand
- Everlasting Rubber Sheet Packing (Spon Karet)Deskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- Density (g/cm³): 1.75
- Hardness Shore A: 70
- Tensile Strength (MPa): 2
- NCA Lakban Anti Slip Lantai Datar (Selotip)Deskripsi:-Demonstrates effect immediately after construction because drying time is not necessary.-Usable even at places where it may get wet.-For outdoor (overall walking place except bare feet)-Entrance of buildings and factories.-Stairs.-Step parts of machines, workbenches, forklift, etc.-Kitchens of restaurants, dining rooms, etc.atribut:
- Color: Black
Daftar Harga karet anti slip Terbaru October 2026
| TRUSCO Lakban Anti Slip Outdoor (Selotip) | Rp159.900 |
| UNO Lemari Arsip Classic Series | Rp1.899.900 |
| monotaro Lakban Anti Slip Outdoor (Selotip) | Rp289.900 |
| monotaro Keset Karet Lubang | Rp549.900 |
| Boston Ring Mat Interlock | Rp229.900 |
| PROPAN Lem Epoxy | Rp84.900 |
| BOLD STEP Antislip Stair Tread Cover & Nosing (Pengaman Anak Tangga) | Rp1.999.900 |
| Non Brand Karet Pelindung Siku Sudut Tiang | Rp45.900 |
| 3M Lakban Anti Slip Safety Walk Tipe A (Lakban Anti Slip/Anti Licin) | Rp159.900 |
| TRUSCO Rubber Non-slip Sheet | Rp1.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101000673-1.jpg)

/P101563251-6.jpg)


%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Dua%20Komponen/PROPAN%20Lem%20Epoxy/bkP109087416-1.jpg)
/fdP109458553-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Pelindung%20Sudut/Non%20Brand%20Karet%20Pelindung%20Siku%20Sudut%20Tiang/3rP111156135-1.jpg)
/hgP103628628-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/TRUSCO%20Rubber%20Mat%20(Keset%20Karet)/P103023470-1.jpg)
/5lP106576201-1.jpg)
/ceP110172446-1.jpg)
/amP107069382-3.jpg)

/7dP106576265-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/TRUSCO%20Fluorescent%20Anti-Slip%20Tape%20(Outdoor)/P101001261-1.jpg)

/qnP103786959-2.jpg)
/P102705531-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)